This product requires certification to purchase.

Spiral Wound Gasket for 1/2 in. ASME B16.5 Class 3-4-600 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring, Import

Garlock

FLEXSEAL®RWI Spiral Wound Gasket for 1/2 in. ASME B16.5 Class 3-4-600 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring, Import

  • Fast #
  • Part #GP0000051000503
  • Item #9857945
  • Manufacturer Part #P0000051000503
5 out of 5 Customer Rating
Brand image
Garlock

FLEXSEAL®RWI Spiral Wound Gasket for 1/2 in. ASME B16.5 Class 3-4-600 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring, Import

  • Fast #
  • Part #GP0000051000503
  • Item #9857945
  • Manufacturer Part #P0000051000503
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F/1093°C, depending on metal and filler
  • Guide ring simplifies centering of sealing element on the flange face
  • Custom-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Suitable for raised face flanges up to class 2500# flanges
  • Inners rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media
  • Requires Certification

Documents


Specifications

Collection:
FLEXSEAL®RWI
Color Finish Category:
Silver Tones
Color Finish Name:
Silver with Grey Stripe
Fits Pipe Size:
1/2 in
Fitting Type:
Spiral Wound Gasket
Material Type:
304/304L, Flexible Graphite, CS
Maximum Temperature:
850
Minimum Temperature:
-40
Origin:
Global
Pressure Class:
3-4-600
Thickness:
0.175 in