Spiral Wound Gasket for 10 in. ASME B16.5 Class 300 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 316L Stainless Steel Inner Ring, Import
FLEXSEAL®RWI Spiral Wound Gasket for 10 in. ASME B16.5 Class 300 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 316L Stainless Steel Inner Ring, Import
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Durable; easy installation and removal
- Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
- Suited to temperatures from cryogenic to 2000°F/1093°C, depending on metal and filler
- Guide ring simplifies centering of sealing element on the flange face
- Custom-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
- Suitable for raised face flanges up to class 2500# flanges
- Inners rings are provided standard for ASME B16.20 unless otherwise specified by the customer
- Inner ring can help shield sealing elements from erosion caused by abrasive media
Documents
Specifications
- Collection:
- FLEXSEAL®RWI
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver with Grey Stripe
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Spiral Wound Gasket
- Material Type:
- 316, 316L, Flexible Graphite
- Maximum Temperature:
- 850
- Minimum Temperature:
- -40
- Origin:
- Global
- Pressure Class:
- 300
- Thickness:
- 0.175 in