This product requires certification to purchase.

Flexible Graphite Gasket Sheet, Laminated, 316SS Foil, Branded, 0.060 in., 59.1 in. Width, 59.1 in. Length

Garlock

GRAPH-LOCK® Style 3125-SS Flexible Graphite Gasket Sheet, Laminated, 316SS Foil, Branded, 0.060 in., 59.1 in. Width, 59.1 in. Length

  • Fast #
  • Part #G3125SSGS5959116
  • Item #10023675
  • Manufacturer Part #31255-7025
3.9 out of 5 Customer Rating
Brand image
Garlock

GRAPH-LOCK® Style 3125-SS Flexible Graphite Gasket Sheet, Laminated, 316SS Foil, Branded, 0.060 in., 59.1 in. Width, 59.1 in. Length

  • Fast #
  • Part #G3125SSGS5959116
  • Item #10023675
  • Manufacturer Part #31255-7025
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Excellent resistance
  • Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
  • Proven fire-safe
  • Reliable
  • Seals easily under moderate bolt load and offers superior torque retention
  • Retains dimensional stability in high temperatures
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
2000 psi
Thickness
0.060 in
Characteristics & Features
Collection
GRAPH-LOCK® Style 3125-SS
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Gasket Sheet
Material Type
Graphite
Electrical & Operational Information
Maximum Temperature
850
Minimum Temperature
-450
Warranty & Product Information
Origin
Global
Type
G3125GS0605959