Ring Gasket, Graphite, 2 in. ASME B16.5 Class 150, 0.060 in. Thick
GRAPH-LOCK® Style 3125-SS Ring Gasket, Graphite, 2 in. ASME B16.5 Class 150, 0.060 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Excellent resistance
- Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
- Proven fire-safe
- Reliable
- Seals easily under moderate bolt load and offers superior torque retention
- Retains dimensional stability in high temperatures
Documents
Specifications
- Collection:
- GRAPH-LOCK® Style 3125-SS
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Graphite
- Maximum Temperature:
- 850
- Minimum Temperature:
- -450
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in