Ring Gasket, Graphite Graphite, 1/2 in. ASME B16.5 Class 150, 0.120 in. Thick
GRAPH-LOCK® Style 3125-TC Ring Gasket, Graphite Graphite, 1/2 in. ASME B16.5 Class 150, 0.120 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Install in up to 75% less time compared to lead-oakum joints, hand-fitted flashings, mastics, or casing boots.
- Rated at 20 psig (40ft of head), which exceeds the performance requirements of most applications.
- Designed for use as a permanent seal. Seal elements are specially compounded to resist aging and attack from ozone, sunlight, water, and a wide range of chemicals.
Documents
Specifications
- Collection:
- GRAPH-LOCK® Style 3125-TC
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Graphite
- Maximum Temperature:
- 850
- Minimum Temperature:
- -450
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in