This product requires certification to purchase.

Corrugated Gasket for 2" ASME B16.5 Class 150 Pipe Flange Flexible Graphite Facing and 304/304L Stainless Steel Core, 0.063" thick, Import

Garlock

GRAPHONIC® Style 603 Corrugated Gasket for 2" ASME B16.5 Class 150 Pipe Flange Flexible Graphite Facing and 304/304L Stainless Steel Core, 0.063" thick, Import

  • Fast #
  • Part #G603RG1504116K
  • Item #4111845
  • Manufacturer Part #P020BB10200
3.1 out of 5 Customer Rating
Brand image
Garlock

GRAPHONIC® Style 603 Corrugated Gasket for 2" ASME B16.5 Class 150 Pipe Flange Flexible Graphite Facing and 304/304L Stainless Steel Core, 0.063" thick, Import

  • Fast #
  • Part #G603RG1504116K
  • Item #4111845
  • Manufacturer Part #P020BB10200
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

All Sizes


Product Details

Product Details

  • GRAPHONIC® Gaskets with flexible graphite sealing element are an excellent choice for heat exchangers and low pressure applications
  • The metal core is completely encapsulated by the compressible sealing element
  • Accommodates a wide variety of temperatures
  • Seals effectively during thermal cycling
  • Fire Safe (withstood API fire tests)
  • Chemically resistant
  • Long Service Life
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.21, ASME B16.5
Collection:
GRAPHONIC® Style 603
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fits Pipe Size:
2 in
Fitting Type:
Corrugated Metal Gasket
Material Type:
304, Graphite
Maximum Temperature:
850
Minimum Temperature:
-320
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1000 psi
Pressure Class:
150
Thickness:
1/16 in