Corrugated Gasket for 8" ASME B16.5 Class 150 Pipe Flange Flexible Graphite Facing and 304/304L Stainless Steel Core, 0.125" thick, Import
GRAPHONIC® Style 603 Corrugated Gasket for 8" ASME B16.5 Class 150 Pipe Flange Flexible Graphite Facing and 304/304L Stainless Steel Core, 0.125" thick, Import
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- GRAPHONIC® Gaskets with flexible graphite sealing element are an excellent choice for heat exchangers and low pressure applications
- The metal core is completely encapsulated by the compressible sealing element
- Accommodates a wide variety of temperatures
- Seals effectively during thermal cycling
- Fire Safe (withstood API fire tests)
- Chemically resistant
- Long Service Life
Documents
Specifications
- Collection:
- GRAPHONIC® Style 603
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Corrugated Metal Gasket
- Material Type:
- 304, Graphite
- Maximum Temperature:
- 850
- Minimum Temperature:
- -320
- Origin:
- Global
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150
- Thickness:
- 1/8 in