2 in. Garlock 3500 150# 1/8 FF Gasket Full Face
Gylon® 3500 2 in. Garlock 3500 150# 1/8 FF Gasket Full Face
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reduced product loss and emissions, Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Tight seal Improved performance over conventional PTFE
- Branding and color coding reduces misapplication
- Offers some of the largest sheet sizes in the industry
- Improved material utilization reduces waste
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Excellent bolt torque retention
- Will not support bacterial growth
- Will not support flame
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-104, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
- Application:
- Chemical Processing, Chlorine, Cryogenic, Food and Beverage, Hydrocarbons, Mining, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Pulp and Paper, Solvent, Steam, Strong Acids, Wastewater, Water
- Clean Bagged:
- No
- Collection:
- Gylon® 3500
- Color Finish Category:
- Browns
- Color Finish Name:
- Fawn
- Diameter - Inside 1:
- 2-3/8 in
- Diameter - Outside:
- 6 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- IAPMO Listed -:
- No
- Material:
- Plastic, Silica
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Pipe Diameter:
- 2 in
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Temperature Range:
- -450 to 500 Deg F (-268 to 260 Deg F)
- Thickness:
- 0.125 in
- Type:
- G3500FFG150K
- UL Listed:
- No