2 x 1/8 in. 500# Silicone Ring Gasket
Gylon® 3510 2 x 1/8 in. 500# Silicone Ring Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B16.21, ASME B16.5, ASME B16.47
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
- Collection:
- Gylon® 3510
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 2-19/50 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Silicone
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 1200 psig
- Thickness:
- 1/8 in
- UL Listed:
- No