3 in. PTFE Ring Gasket
Gylon® 3510 3 in. PTFE Ring Gasket
Frequently Purchased Together
Product Details
- Improved performance over conventional PTFE
- Reduced product loss and emissions Reduced creep relaxation
- Tighter seal
- Improved material utilization reduces waste
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Offers some of the largest sheet sizes in the industry
- Excellent bolt torque retention
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Branding and color coding reduces misapplication
Documents
Specifications
- ASME:
- ASME B16.21, ASME B16.5, ASME B16.47
- Application:
- Strong Caustics, Acids, Chlorine, Gases, Monomers, Steam, Hydrocarbons, Cryogenic
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Gylon® 3510
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Diameter - Inside 1:
- 3-1/2 in
- Diameter - Outside:
- 5-3/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Silicone
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Diameter:
- 3 in
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Product Type:
- Ring
- Thickness:
- 1/8 in
- Type:
- G3510RF15018M
- UL Listed:
- No