This product requires certification to purchase.

Ring Gasket, PTFE with Barium Sulfate PTFE, 5 in. ASME B16.5 Class 150, 0.063 in. Thick

Garlock

GYLON® Style 3510 Ring Gasket, PTFE with Barium Sulfate PTFE, 5 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3510RG150116S
  • Item #1333045
  • Manufacturer Part #37709-0105
4.6 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3510 Ring Gasket, PTFE with Barium Sulfate PTFE, 5 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3510RG150116S
  • Item #1333045
  • Manufacturer Part #37709-0105
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Tighter seal
  • Improved performance over conventional PTFE
  • Reduced product loss and emissions Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-586
Application:
Aluminum Fluoride, Chlorine, Cryogenic, Gas, Hydrocarbons, Moderate Acids, Monomers, Steam, Strong Caustics
Collection:
GYLON® Style 3510
Color Finish Category:
Whites
Color Finish Name:
Off White
Fits Pipe Size:
5 in
Fitting Type:
Ring Gasket
Material Type:
PTFE with Barium Sulfate
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/16 in