This product requires certification to purchase.

Ring Gasket, Microcellular PTFE with Rigid PTFE Core PTFE, 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

Garlock

GYLON® Style 3545 Ring Gasket, Microcellular PTFE with Rigid PTFE Core PTFE, 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G1503545RGD116
  • Item #7104327
  • Manufacturer Part #37045-0190
3.1 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3545 Ring Gasket, Microcellular PTFE with Rigid PTFE Core PTFE, 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G1503545RGD116
  • Item #7104327
  • Manufacturer Part #37045-0190
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Tight seal
  • Highly compressible PTFE outer layers seal under low bolt load
  • Compressible layers conform to irregularities, especially on warped, pitted, or scratched flanges
  • Rigid PTFE core reduces cold flow and creep
  • Withstands a wide range of chemicals
  • Can be cut from larger sheets, reducing inventory costs and expensive downtime
  • Rigid PTFE core facilitates installation, especially on large diameter flanges and hard-to-reach areas
  • Will not support flame
  • Will not support bacterial growth
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-104, ASTM F-36, ASTM F-38
Application:
Commercial, Industrial
Collection:
GYLON® Style 3545
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1/2 in
Fitting Type:
Ring Gasket
Material Type:
Microcellular PTFE with Rigid PTFE Core
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/16 in