This product requires certification to purchase.

Ring Gasket, PTFE with Silica PTFE, 6 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

GYLON® Style 3500 Ring Gasket, PTFE with Silica PTFE, 6 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3500RG15018U
  • Item #1792224
  • Manufacturer Part #37719-1106
3.4 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3500 Ring Gasket, PTFE with Silica PTFE, 6 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3500RG15018U
  • Item #1792224
  • Manufacturer Part #37719-1106
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Tighter seal
  • Improved performance over conventional PTFE
  • Reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Branding and color coding reduces misapplication
  • Will not support flame
  • Will not support bacterial growth
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-104, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
Application:
Chemicals, Chlorine, Cryogenic, Food and Beverage, Hydrocarbons, Mining, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Pulp and Paper, Solvent, Steam, Strong Acids, Wastewater, Water
Collection:
GYLON® Style 3500
Color Finish Category:
Browns
Color Finish Name:
Fawn
Fits Pipe Size:
6 in
Fitting Type:
Ring Gasket
Material Type:
PTFE with Silica
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in