Ring Gasket, PTFE with Silica PTFE, 3 in. ASME B16.5 Class 150, 0.094 in. Thick
GYLON EPIX® Style 3500 EPX Ring Gasket, PTFE with Silica PTFE, 3 in. ASME B16.5 Class 150, 0.094 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- One thickness does the job of two
- Seal performance and load retention equal of 1/16" (1.6 mm)
- Compressibility and forgiveness/conformability of 1/8" (3.2 mm)
- Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces
- Same material as traditional Gylon®
Specifications
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM D-149, ASTM D-792, ASTM D-1708, ASTM F-36, ASTM F-38, ASTM F-104, ASTM F-433, ASTM F-586, ASTM F-37B
- Application:
- Cryogenic, Chlorine, Hydrocarbons, Steam, Solvent, Strong Acids
- Collection:
- GYLON EPIX® Style 3500 EPX
- Color Finish Category:
- Browns
- Color Finish Name:
- Fawn
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Ring Gasket
- Material Type:
- PTFE with Silica
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 3/32 in