Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 2 1/2 in. ASME B16.5 Class 150, 0.094 in. Thick
GYLON EPIX® Style 3504 EPX Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 2 1/2 in. ASME B16.5 Class 150, 0.094 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- One thickness does the job of two
- Seal performance and load retention equal of 1/16”
- Compressibility and forgiveness/conformability of 1/8”
- Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces
Documents
Specifications
- Collection:
- GYLON EPIX® Style 3504 EPX
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Ring Gasket
- Material Type:
- PTFE with Aluminosilicate Microspheres
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 3/32 in