Gasket Sheet, PTFE with Aluminosilicate Microspheres, Blue, 0.094 in. Thick X 60.0 in. Length X 60.0 in. Width
GYLON EPIX® Style 3504 Gasket Sheet, PTFE with Aluminosilicate Microspheres, Blue, 0.094 in. Thick X 60.0 in. Length X 60.0 in. Width
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'TX'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'TX'
Product Details
Product Details
- One thickness does the job of two
- Seal performance and load retention equal of 1/16”
- Compressibility and forgiveness/conformability of 1/8”
- Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces
Documents
Specifications
- Collection:
- GYLON EPIX® Style 3504
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fitting Type:
- Gasket Sheet
- Material Type:
- PTFE with Aluminosilicate Microspheres
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Thickness:
- 3/32 in