This product requires certification to purchase.

Ring Gasket, PTFE with Barium Sulfate PTFE, 8 in. ASME B16.5 Class 300, 0.094 in. Thick

Garlock

GYLON EPIX® Style 3510 EPX Ring Gasket, PTFE with Barium Sulfate PTFE, 8 in. ASME B16.5 Class 300, 0.094 in. Thick

  • Fast #
  • Part #G3510ERG300332X
  • Item #8791670
  • Manufacturer Part #37709EPX-R208
5 out of 5 Customer Rating
Brand image
Garlock

GYLON EPIX® Style 3510 EPX Ring Gasket, PTFE with Barium Sulfate PTFE, 8 in. ASME B16.5 Class 300, 0.094 in. Thick

  • Fast #
  • Part #G3510ERG300332X
  • Item #8791670
  • Manufacturer Part #37709EPX-R208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • One thickness does the job of two
  • Seal performance and load retention equal of 1/16 in (1.6 mm)
  • Compressibility and forgiveness/conformability of 1/8 in (3.2 mm)
  • Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces
  • Same material as traditional GYLON®
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-36L, ASTM D-1708, ASTM F-3149, ASTM ROTT, ASTM HOBT2, ASTM F-37B
Application:
Chemical Processing, Food and Beverage, Mining, Pharmaceutical, Primary Metals, Water, Wastewater, Pulp and Paper, Power Generation, Nuclear
Collection:
GYLON EPIX® Style 3510 EPX
Color Finish Category:
Whites
Color Finish Name:
Off White
Diameter - Inside 1:
8-5/8 in
Diameter - Outside:
12-1/8 in
Fits Pipe Size:
8 in
Fitting Type:
Ring Gasket
Material:
Plastic
Material Type:
PTFE with Barium Sulfate
Maximum Temperature:
500
Minimum Temperature:
-450
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 300
Schedule Class:
300#
Temperature Range:
-450 to 500 Deg F
Thickness:
3/32 in