Full Face Gasket, PTFE with Silica PTFE, 3/4 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes
GYLON® Style 3500 Full Face Gasket, PTFE with Silica PTFE, 3/4 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Tight seal
- Improved performance over conventional PTFE
- Reduced product loss and emissions
- Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Excellent bolt torque retention
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Branding and color coding reduces misapplication
- Will not support flame
- Will not support bacterial growth
Documents
Specifications
- Collection:
- GYLON® Style 3500
- Color Finish Category:
- Browns
- Color Finish Name:
- Fawn
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- PTFE with Silica
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in