This product requires certification to purchase.

Gasket Sheet, PTFE with Silica, Fawn, Branded, 0.063 in. Thick X 60.0 in. Length X 60.0 in. Width

Garlock

GYLON® Style 3500 Gasket Sheet, PTFE with Silica, Fawn, Branded, 0.063 in. Thick X 60.0 in. Length X 60.0 in. Width

  • Fast #
  • Part #G3500GS6060116
  • Item #1792265
  • Manufacturer Part #35104-6604
5 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3500 Gasket Sheet, PTFE with Silica, Fawn, Branded, 0.063 in. Thick X 60.0 in. Length X 60.0 in. Width

  • Fast #
  • Part #G3500GS6060116
  • Item #1792265
  • Manufacturer Part #35104-6604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tight seal
  • Improved performance over conventional PTFE
  • Reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Branding and color coding reduces misapplication
  • Will not support flame
  • Will not support bacterial growth
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
1200 psi
Thickness
1/16 in
Characteristics & Features
Collection
GYLON® Style 3500
Color Finish Category
Browns
Color Finish Name
Fawn
Fitting Type
Gasket Sheet
Material Type
PTFE with Barium Sulfate
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
Origin
Global