This product requires certification to purchase.

Ring Gasket, PTFE with Silica PTFE, 2 1/2 in. ASME B16.5 Class 300, 0.063 in. Thick

Garlock

GYLON® Style 3500 Ring Gasket, PTFE with Silica PTFE, 2 1/2 in. ASME B16.5 Class 300, 0.063 in. Thick

  • Fast #
  • Part #G3500RG300116L
  • Item #7685772
  • Manufacturer Part #37719-0294
3.9 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3500 Ring Gasket, PTFE with Silica PTFE, 2 1/2 in. ASME B16.5 Class 300, 0.063 in. Thick

  • Fast #
  • Part #G3500RG300116L
  • Item #7685772
  • Manufacturer Part #37719-0294
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Tight seal
  • Improved performance over conventional PTFE
  • Reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Branding and color coding reduces misapplication
  • Will not support flame
  • Will not support bacterial growth
  • Requires Certification

Documents


Specifications

Collection:
GYLON® Style 3500
Color Finish Category:
Browns
Color Finish Name:
Fawn
Fits Pipe Size:
2-1/2 in
Fitting Type:
Ring Gasket
Material Type:
PTFE with Silica
Maximum Temperature:
500
Minimum Temperature:
-450
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
ASME B16.5 Class 300
Thickness:
1/16 in