Ring Gasket, PTFE with Silica PTFE, 3 in. ASME B16.5 Class 150, 0.125 in. Thick
GYLON® Style 3500 Ring Gasket, PTFE with Silica PTFE, 3 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Tight seal Improved performance over conventional PTFE
- Reduced product loss and emissions, Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Excellent bolt torque retention
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Offers some of the largest sheet sizes in the industry
- Improved material utilization reduces waste
- Branding and color coding reduces misapplication
- Will not support flame
- Will not support bacterial growth
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-104, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
- Application:
- Chemical Processing, Chlorine, Cryogenic, Food and Beverage, Hydrocarbons, Mining, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Pulp and Paper, Solvent, Steam, Strong Acids, Wastewater, Water
- Collection:
- GYLON® Style 3500
- Color Finish Category:
- Browns
- Color Finish Name:
- Fawn
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Ring Gasket
- Material Type:
- PTFE with Silica
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in
- Type:
- DFRG1503500MA