Ring Gasket, PTFE with Barium Sulfate PTFE, 1 in. ASME B16.5 Class 300, 0.063 in. Thick
GYLON® Style 3503 Ring Gasket, PTFE with Barium Sulfate PTFE, 1 in. ASME B16.5 Class 300, 0.063 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Specifically processed, cleaned and packaged for Oxygen Service
- Tighter seal
- Improved performance over conventional PTFE
Specifications
- ASME:
- ASME B16.5
- Collection:
- GYLON® Style 3503
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ring Gasket
- Material Type:
- PTFE with Barium Sulfate
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 300
- Thickness:
- 1/16 in