This product requires certification to purchase.

Full Face Gasket, PTFE with Aluminosilicate Microspheres PTFE, 2 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

Garlock

GYLON® Style 3504 Full Face Gasket, PTFE with Aluminosilicate Microspheres PTFE, 2 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3504FFG150116L
  • Item #7687202
  • Manufacturer Part #37721-4194
5 out of 5 Customer Rating
Brand image
Garlock

GYLON® Style 3504 Full Face Gasket, PTFE with Aluminosilicate Microspheres PTFE, 2 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3504FFG150116L
  • Item #7687202
  • Manufacturer Part #37721-4194
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tight seal
  • Improved performance over conventional PTFE
  • Reduced product loss and emissions
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Branding and color coding reduces misapplication
  • Will not burn
  • Will not support bacterial growth
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
800 psi
Thickness
1/16 in
Characteristics & Features
Collection
GYLON® Style 3504
Color Finish Category
Blues
Color Finish Name
Blue
Fitting Type
Full Face Gasket
Material Type
PTFE with Aluminosilicate Microspheres
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
Origin
Global