Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 3 in. ASME B16.5 Class 150, 0.063 in. Thick
GYLON® Style 3504 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 3 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- Tight seal, Improved performance over conventional PTFE, Reduced product loss and emissions
- Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Excellent bolt torque retention
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Offers some of the largest sheet sizes in the industry
- Improved material utilization reduces waste
- Branding and color coding reduces misapplication
- Will not burn
Specifications
- ASME:
- ASME B16.5
- Collection:
- GYLON® Style 3504
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Ring Gasket
- Material Type:
- PTFE with Aluminosilicate Microspheres
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in
- Type:
- D1503504RGM116