Gasket Sheet, PTFE with Barium Sulfate, Off-White, 0.125 in. Thick X 60.0 in. Length X 60.0 in. Width
GYLON® Style 3510 Gasket Sheet, PTFE with Barium Sulfate, Off-White, 0.125 in. Thick X 60.0 in. Length X 60.0 in. Width
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Tight seal
- Improved performance over conventional PTFE
- Reduced product loss and emissions
- Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Excellent bolt torque retention
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Offers some of the largest sheet sizes in the industry
- Improved material utilization reduces waste
- Branding and color coding reduces misapplication
Specifications
- ASTM:
- ASTM D-149, ASTM D-792, ASTM D-1708, ASTM F-36, ASTM F-38, ASTM F-104, ASTM F-433, ASTM F-586, ASTM F-37B
- Application:
- Aluminum Fluoride, Cryogenic, Chlorine, Chemicals, Food and Beverage, Gas, Hydrocarbons, Oil and Gas, Monomers, Moderate Acids, Nuclear, Pharmaceutical, Power Generation, Pulp and Paper, Steam, Strong Caustics
- Collection:
- GYLON® Style 3510
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Fitting Type:
- Gasket Sheet
- Material Type:
- PTFE with Barium Sulfate
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Thickness:
- 1/8 in