Ring Gasket, Microcellular PTFE PTFE, 2 in. ASME B16.5 Class 150, 0.063 in. Thick
GYLON® Style 3540 Ring Gasket, Microcellular PTFE PTFE, 2 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Tight seal
- Highly compressible PTFE seals under low bolt load
- Compressible material conforms to surface irregularities, especially on warped, pitted, or scratched flanges
Documents
Specifications
- Collection:
- GYLON® Style 3540
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Microcellular PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in
- Type:
- D1503540RGK116