Full Face Gasket, Microcellular PTFE with Rigid PTFE Core PTFE, 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes
GYLON® Style 3545 Full Face Gasket, Microcellular PTFE with Rigid PTFE Core PTFE, 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Tighter seal
- Highly compressible PTFE outer layers seal under low bolt load
- Compressible layers conform to irregularities, especially on warped, pitted, or scratched flanges
- Rigid PTFE core reduces cold flow and creep
- Withstands a wide range of chemicals
- Can be cut from larger sheets, reducing inventory costs and expensive downtime
- Rigid PTFE core facilitates installation, especially on large diameter flanges and hard-to-reach areas
- Will not support flame
- Will not support bacterial growth
Documents
Specifications
- ASTM:
- ASTM D-149, ASTM F-36, ASTM F-38, ASTM F-586
- Application:
- Chlorine, Cryogenic, Glass-lined Equipment, Hydrocarbons, Strong Acids, Strong Caustics
- Collection:
- GYLON® Style 3545
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- Microcellular PTFE with Rigid PTFE Core
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in