8 x 12 in. HDPE Casing Spacer
Model PE 8 x 12 in. HDPE Casing Spacer
Product Details
Product Details
- Excellent insulation, high abrasion resistance and low coefficient of friction
- One-piece solid molded segments provide for maximum load bearing
- 5” wide (127mm) band for maximum hoop strength around carrier pipe
- Ribbed inner surface prevents slippage and guards against coating damage
- Molded from virgin polyethylene material
- Lightweight for easy handling and installation
- Hardware includes cadmium plated steel studs, nuts and washers
- Screwdriver is only tool needed for installation
- Eliminates the need for blown sand or pea gravel
- PE casing spacers are available to accommodate a variety of pipe diameters and available for quick delivery.
Specifications
- Application:
- Steel Pipe, Carrier Pipe
- Collection:
- Model PE
- Fits Pipe Size:
- 8 in
- Length:
- 12
- Material:
- Molded Plastic
- Material Type:
- HDPE
- Product Type:
- Casing Spacer
- Width:
- 5