This product requires certification to purchase.

Ring Gasket, Synthetic Fiber with Proprietary Rubber Binder Proprietary, 3 in. ASME B16.5 Class 150, 0.063 in. Thick

Garlock

MULTI-SWELL® Style 3760U Ring Gasket, Synthetic Fiber with Proprietary Rubber Binder Proprietary, 3 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3760URG150116M
  • Item #7685223
  • Manufacturer Part #G3760URG150116M
4 out of 5 Customer Rating
Brand image
Garlock

MULTI-SWELL® Style 3760U Ring Gasket, Synthetic Fiber with Proprietary Rubber Binder Proprietary, 3 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3760URG150116M
  • Item #7685223
  • Manufacturer Part #G3760URG150116M
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Creates compressive load in light weight flanges in oil and water service - seals where standard fiber gaskets won’t
  • More universal than gaskets that swell in oil only - reduces inventory
  • Performs well in flanges that might crush an elastomer, providing use in a wide array of applications
  • Seals flanges in “less than perfect” condition minimizing maintenance
  • Requires Certification

Documents


Specifications

Collection:
MULTI-SWELL® Style 3760U
Color Finish Category:
Blues
Color Finish Name:
Blue, Off White
Fits Pipe Size:
3 in
Fitting Type:
Ring Gasket
Material Type:
Synthetic Fiber with Proprietary Rubber Binder
Maximum Temperature:
400
Minimum Temperature:
-100
Origin:
Global
Pressure - Maximum:
500 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/16 in