Ring Gasket, Synthetic Fiber with Proprietary Rubber Binder Proprietary, 3 in. ASME B16.5 Class 150, 0.125 in. Thick
MULTI-SWELL® Style 3760U Ring Gasket, Synthetic Fiber with Proprietary Rubber Binder Proprietary, 3 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- Creates compressive load in light weight flanges in oil and water service - seals where standard fiber gaskets won’t
- More universal than gaskets that swell in oil only - reduces inventory
- Performs well in flanges that might crush an elastomer, providing use in a wide array of applications
- Seals flanges in “less than perfect” condition minimizing maintenance
Documents
Specifications
- Collection:
- MULTI-SWELL® Style 3760U
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Off White
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Synthetic Fiber with Proprietary Rubber Binder
- Maximum Temperature:
- 400
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in