This product requires certification to purchase.

38 x 2-13/100 in. Polypropylene Casing Spacer

Garlock

Ranger® II 38 x 2-13/100 in. Polypropylene Casing Spacer

  • Fast #
  • Part #PRMC38SS
  • Item #3670728
  • Manufacturer Part #RMC38SS
4 out of 5 Customer Rating
Brand image
Garlock

Ranger® II 38 x 2-13/100 in. Polypropylene Casing Spacer

  • Fast #
  • Part #PRMC38SS
  • Item #3670728
  • Manufacturer Part #RMC38SS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-metallic hardware, slide locks, no metallic parts
  • Segmented pieces allows small inventory to accommodate a large variety of pipe styles, types, and diameters
  • No nuts, bolts, washers or any other metal parts that will corrode or degrade over time
  • Easy assembly. Simply slide the segments together and ratchet tight with patented Slide-Lock connecting system
  • Wide variety of runner heights to allow numerous options for pipe positioning within the casing
  • Manufactured from UV-resistant polypropylene
  • Wide temperature range
  • Eliminates sand or grout fill
  • No special tools required for installation
  • Low coefficient of friction, allowing ease of installation
  • Requires Certification

Specifications

Application:
Carrier Pipe
Collection:
Ranger® II
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
38 in
Length:
2-13/100 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
212
Product Type:
Casing Spacer