11 in. Riser Wrap for Manhole
Riser-Wrap® 11 in. Riser Wrap for Manhole
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Preheat required only to remove the moisture from the surface and for fast/easy installation
- Permanent heat indicator ensures that the correct application of heat has been applied to the entire heat shrink sleeve
- Installation is fully inspectable at any time after the installation
- Accommodates ground movement
- Toughness to resist soil stress
- Optimizes flow and fill of visco-elastic adhesive sealant
- Seals against ground water infiltration
- Extends structure life
- Quick & easy installation
Specifications
- ASTM:
- ASTM D-1000, ASTM D-1002, ASTM D-149, ASTM D-224, ASTM D-2671, ASTM D-570, ASTM D-638, ASTM E-28, ASTM G-17
- Application:
- Manholes, Pipe, Vaults
- Collection:
- Riser-Wrap®
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Infiltration Sealing System
- Waterworks Application:
- Water
- Width:
- 11 in