Full Face Gasket, PTFE bonded to EPDM, 4 in. ASME B16.5 Class 150, 0.125 in. Thick, 8 Bolt Holes
STRESS SAVER® Style 370 Full Face Gasket, PTFE bonded to EPDM, 4 in. ASME B16.5 Class 150, 0.125 in. Thick, 8 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'CO'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'CO'
All Sizes
Product Details
Product Details
- Raised, molded-in sealing rings seal with 75% less surface area for high performance in non-metallic flanges (flat face flanges strongly recommended)
- Pure PTFE sealing surface resists many chemicals
- Contaminant-free EPDM is ideal for electronics, pharmaceutical and food industries
- Proprietary process bonds PTFE to elastomer, won't delaminate or leach
- Special packaging for high-purity applications
Specifications
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM F-586
- Application:
- Acids, Caustics, Gas, Water
- Collection:
- STRESS SAVER® Style 370
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White, Sky Blue
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- PTFE bonded to EPDM
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150
- Thickness:
- 1/8 in