This product requires certification to purchase.

Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Black, Branded, 0.063 in. Thick, 60.0 in. Width, 60.0 in. Length

Garlock

Style 2900 Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Black, Branded, 0.063 in. Thick, 60.0 in. Width, 60.0 in. Length

  • Fast #
  • Part #G2900GS1166060
  • Item #499471
  • Manufacturer Part #39290-2521
4.3 out of 5 Customer Rating
Brand image
Garlock

Style 2900 Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Black, Branded, 0.063 in. Thick, 60.0 in. Width, 60.0 in. Length

  • Fast #
  • Part #G2900GS1166060
  • Item #499471
  • Manufacturer Part #39290-2521
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-asbestos fiber is a premium grade synthetic fiber with nitrile binder, which offers excellent chemical resistance and sealing characteristics
  • Temperature range is up to 400°F for air, gas and liquid pressures typically found in water and wastewater plant applications
  • The nitrile binder in this material provides excellent resistance to fuels, oils, and aliphatic hydrocarbons which leads to increased gasket longevity and reduced maintenance frequency
  • Good sealing performance and load retention properties make style 2900 a great choice for most general service applications
  • Requires Certification

Specifications

ASTM:
ASTM D-149, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
Application:
Aliphatic Hydrocarbons, Chemical Processing, Mining, Oil and Gas, Power Generation, Wastewater, Water
Collection:
Style 2900
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Type:
Gasket Sheet
Material Type:
Aramid Fiber with Nitrile Binder
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Thickness:
1/16 in