Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Green, Branded, 0.125 in. Thick, 60.0 in. Width, 120.0 in. Length
Style 2950 Compressed Fiber Gasket Sheet, Aramid Fiber with Nitrile Binder(NBR), Green, Branded, 0.125 in. Thick, 60.0 in. Width, 120.0 in. Length
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent Sealability
- Improved thermal stability
- Good for general service
Documents
Specifications
- Collection:
- Style 2950
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fitting Type:
- Gasket Sheet
- Material Type:
- Aramid Fiber with Nitrile Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Thickness:
- 1/8 in