This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 8 in. ASME B16.5 Class 150, 0.063 in. Thick

Garlock

Style 2950 Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 8 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G2950FFG150116X
  • Item #7687833
  • Manufacturer Part #37295-4108
3.9 out of 5 Customer Rating
Brand image
Garlock

Style 2950 Full Face Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 8 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G2950FFG150116X
  • Item #7687833
  • Manufacturer Part #37295-4108
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Round Rock, TX
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Collection:
Style 2950
Color Finish Category:
Greens
Color Finish Name:
Green
Fits Pipe Size:
8 in
Fitting Type:
Full Face Gasket
Lead Law Compliance Level:
Compliant Not Certified
Material Type:
Aramid Fiber with Nitrile Binder
Maximum Temperature:
700
Minimum Temperature:
-100
Origin:
Global
Pressure Class:
150
Thickness:
1/16 in