This product requires certification to purchase.

Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 8 in. ASME B16.5 Class 300, 0.063 in. Thick

Garlock

Style 2950 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 8 in. ASME B16.5 Class 300, 0.063 in. Thick

  • Fast #
  • Part #G2950RG300116X
  • Item #7687949
  • Manufacturer Part #37295-0208
5 out of 5 Customer Rating
Brand image
Garlock

Style 2950 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 8 in. ASME B16.5 Class 300, 0.063 in. Thick

  • Fast #
  • Part #G2950RG300116X
  • Item #7687949
  • Manufacturer Part #37295-0208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Collection:
Style 2950
Color Finish Category:
Greens
Color Finish Name:
Green
Fits Pipe Size:
8 in
Fitting Type:
Ring Gasket
Lead Law Compliance Level:
Compliant Not Certified
Material Type:
Aramid Fiber with Nitrile Binder
Maximum Temperature:
700
Minimum Temperature:
-100
Origin:
Global
Pressure Class:
300
Thickness:
1/16 in