Ring Gasket, Carbon Fiber with SBR Binder SBR, 10 in. ASME B16.5 Class 150, 0.125 in. Thick
Style 9800 Ring Gasket, Carbon Fiber with SBR Binder SBR, 10 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils
- Laboratory tested for fire safety
- Maintains effective seal during pressure and temperature fluctuations
Documents
Specifications
- Collection:
- Style 9800
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Carbon Fiber with SBR Binder
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in