Ring Gasket, Carbon Fiber with SBR Binder SBR, 3/4 in. ASME B16.5 Class 150, 0.125 in. Thick
Style 9800 Ring Gasket, Carbon Fiber with SBR Binder SBR, 3/4 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils
- Laboratory tested for fire safety
- Maintains effective seal during pressure and temperature fluctuations
Documents
Specifications
- Collection:
- Style 9800
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Carbon Fiber with SBR Binder
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in