This product requires certification to purchase.

Ring Gasket, Carbon Fiber with SBR Binder SBR, 8 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

Style 9800 Ring Gasket, Carbon Fiber with SBR Binder SBR, 8 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G9800RG15018X
  • Item #1792279
  • Manufacturer Part #37980-1108
4.4 out of 5 Customer Rating
Brand image
Garlock

Style 9800 Ring Gasket, Carbon Fiber with SBR Binder SBR, 8 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G9800RG15018X
  • Item #1792279
  • Manufacturer Part #37980-1108
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils
  • Laboratory tested for fire safety
  • Maintains effective seal during pressure and temperature fluctuations
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
8 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
2000 psi
Thickness
1/8 in
Characteristics & Features
Collection
Style 9800
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Ring Gasket
Material Type
Carbon Fiber with SBR Binder
Electrical & Operational Information
Maximum Temperature
900
Minimum Temperature
-100
Warranty & Product Information
Origin
Global