Full Face Gasket, EPDM EPDM, 2 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes
Style 98206 Full Face Gasket, EPDM EPDM, 2 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Composition: Ethylene Propylene Diene Monomer (EPDM)
- Hardness: 75-85 durometer Shore A
- Color: Black
- Premium-grade
- Resists weathering, ozone, and UV exposure
- NSF 61 approved for potable water service
- Meets ASTM-D-1330 Grade I and II
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.5
- ASTM:
- ASTM-D-1330, ASTM D-412, ASTM D-395 B, ASTM D-149, ASTM F-586, ASTM D-2000
- Collection:
- Style 98206
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- EPDM
- Maximum Temperature:
- 275
- Minimum Temperature:
- -40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in
- Type:
- G98206FFG15018L