Full Face Gasket, EPDM EPDM, 2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes
Style 98206 Full Face Gasket, EPDM EPDM, 2 in. ASME B16.5 Class 150, 0.125 in. Thick, 4 Bolt Holes
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Pressure class 150#
- Premium grade
- Resists weathering, ozone, and UV exposure
- Used for potable water service
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.21, ASME B16.47, ASME B16.5
- ASTM:
- ASTM D-149, ASTM D-395B, ASTM D-412, ASTM D-1330, ASTM D-2000, ASTM F-586
- Collection:
- Style 98206
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- EPDM
- Maximum Temperature:
- 275
- Minimum Temperature:
- -40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in