Ring Gasket, EPDM EPDM, 2 in. ASME B16.5 Class 150, 0.125 in. Thick
Style 98206 Ring Gasket, EPDM EPDM, 2 in. ASME B16.5 Class 150, 0.125 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- NSF 61 approved for potable water service
- Excellent ozone, UV and weather resistance to get the longest life in outdoor applications
- Meets ASTM-D-1330 Grade I and II
- NSF 61 approved for potable water service.
- Resists weathering, ozone, and UV exposure
Documents
Specifications
- Collection:
- Style 98206
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Ring Gasket
- Material Type:
- EPDM
- Maximum Temperature:
- 275
- Minimum Temperature:
- -40
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/8 in