8 x 0.0625 in. 150# Carbon Fiber and Nitrile Ring Gasket
Style 9850 8 x 0.0625 in. 150# Carbon Fiber and Nitrile Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1708, ASTM F-152, ASTM F-36, ASTM F-37 Class B, ASTM F-38
- Application:
- Gasoline, Hydrocarbons, Oil, Refrigerant, Saturated Steam, Water
- Clean Bagged:
- No
- Collection:
- Style 9850
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Fiber, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in
- Type:
- G9850RG150116X
- UL Listed:
- No