Full Face Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes
Style 9850 Full Face Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils
- Laboratory-tested for fire safety.
- Long-lasting seal
Documents
Specifications
- Collection:
- Style 9850
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- Carbon Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in