This product requires certification to purchase.

Ring Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick

Garlock

Style 9850 Ring Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G9850RG15018J
  • Item #7687823
  • Manufacturer Part #37985-1193
5 out of 5 Customer Rating
Brand image
Garlock

Style 9850 Ring Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G9850RG15018J
  • Item #7687823
  • Manufacturer Part #37985-1193
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils
  • Laboratory-tested for fire safety.
  • Long-lasting seal
  • Requires Certification

Documents


Specifications

Collection:
Style 9850
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1-1/2 in
Fitting Type:
Ring Gasket
Material Type:
Carbon Fiber with Nitrile Binder(NBR)
Maximum Temperature:
900
Minimum Temperature:
-100
Origin:
Global
Pressure - Maximum:
2000 psi
Pressure Class:
ASME B16.5 Class 150
Thickness:
1/8 in