Ring Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 20 in. ASME B16.5 Class 150, 0.063 in. Thick
Style 9850 Ring Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 20 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Excels in the harshest conditions - intense heat, high pressure, saturated steam* and hot oils
- Laboratory-tested for fire safety.
- Long-lasting seal
Documents
Specifications
- Collection:
- Style 9850
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 20 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Carbon Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in