Ring Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 24 in. ASME B16.5 Class 150, 0.063 in. Thick
Style 9850 Ring Gasket, Carbon Fiber with Nitrile Binder(NBR) Nitrile(NBR), 24 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Excels in the harshest conditions - intense heat, high pressure, saturated steam, and hot oils Laboratory-tested for fire safety Long-lasting seal*Minimum recommended assembly stress = 4,800psi
- Preferred assembly stress = 6,000 - 10,000psi
- Gasket thickness of 1/16” strongly preferred
- Retorque the bolts/studs prior to pressurizing the assembly
- For saturated steam above 150 psig or superheated steam, consult Garlock Engineering
Documents
Specifications
- ASME:
- ASME B16.5
- Collection:
- Style 9850
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 24 in
- Fitting Type:
- Ring Gasket
- Material Type:
- Carbon Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 900
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in