2 in. 300# Ring Gasket
Style IFG-5500 2 in. 300# Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
- Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability.
Specifications
- ASME:
- ASME B16.5
- Clean Bagged:
- No
- Collection:
- Style IFG-5500
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 2-3/8 in
- Diameter - Outside:
- 4-3/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 800
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Diameter:
- 2 in
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 300#
- Product Type:
- Ring
- Thickness:
- 0.125 in
- Type:
- G5500RG30018K
- UL Listed:
- No