Compressed Fiber Gasket Sheet, Inorganic Fiber with Nitrile Binder(NBR), Gray, Branded, 0.063 in. Thick, 60.0 in. Width, 120.0 in. Length
Style IFG-5500 Compressed Fiber Gasket Sheet, Inorganic Fiber with Nitrile Binder(NBR), Gray, Branded, 0.063 in. Thick, 60.0 in. Width, 120.0 in. Length
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tighter Seal
- Excellent thermal stability with minimal weight loss
- Reduced creep relaxation and improved torque retention provide optimal sealability
- Temperature Resistant
- Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C)
- Style IFG-5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
Documents
Specifications
- Collection:
- Style IFG-5500
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Type:
- Gasket Sheet
- Material Type:
- Inorganic Fiber with Nitrile Binder(NBR)
- Maximum Temperature:
- 800
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Thickness:
- 1/16 in